FESTO 530003 PRESSURE REGULATOR MS6-LR-3/8-D6-AS
Pressure regulator MS6
See technical informationSee documentsReferences
Festo:MS6-LR-3/8-D6-AS
Rubix:124A7504
Manufacturer :530003
EAN:4052568015756

Documents
Product details : FESTO 530003 PRESSURE REGULATOR MS6-LR-3/8-D6-AS
Pressure regulator MS6-LR-3/8-D6-AS 7 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
pressure regulator MS6-LR-3/8-D6-AS 7 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly position=Any, Design structure=Pressure regulator with gauge
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x100x80 mm |
|---|---|
| Logistic Weight | 885 g |
| Connection 1 | g 3/8 |
| Body size | 62 mm |
Show UNSPSC/ECL@SS
£ 60.11 excl. VAT
/ Each
£ 72.13 incl. VAT
- Delivery usually within ( 6 ) days