SMC IR2000-02 PRECISION REGULATOR


Precision Regulator

References
smc:00048677
rubix:113A8227
manufacturer :00048677
brand logo
brand logo
Technical specifications
Connection 11/4
See all Specifications

Product details : SMC IR2000-02 PRECISION REGULATOR


Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
•Precision regulator
•Regulating pressure range (MPa): 0.005 to 0.8 depending on model
•Compact and lightweight
•Bracket & pressure gauge can be mouted on either the front or back
•2 air operated models

Body Size: 2 (IR2000)
Type of Setting: 0 (Basic [Handle])
Set Pressure: 0 (0.005~0.2MPa [IR1000/2000] or 0.01~0.2MPa [IR3000])
Thread: Rc(PT)
Port Size: 02 (1/4 [IR2000/3000])
Accessory: None
Suffix 1: Standard
Suffix 2: None
Made to Order: None
Switch Specifications: None

Technical specifications


Attributes
Connection 11/4
MaterialBrass;NBR
Type of couplingG
Show UNSPSC/ECL@SS
£ 113.11 excl. VAT
/ Each
£ 135.73 incl. VAT
  • Delivery usually within ( 4 ) days