FESTO 576681 PROPORTIONAL-PRESSURE REGULATOR
Pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-12L-L-1-N12-0L10H-V1P-S1C1
Rubix:391A8638
Manufacturer :576681
EAN:4052568225438

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 576681 PROPORTIONAL-PRESSURE REGULATOR
Proportional pressure regulator VPPM-12L-L-1-N12-0L10H-V1P-S1C1 Nominal diameter, pressurisation=12 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Proportional pressure regulator VPPM-12L-L-1-N12-0L10H-V1P-S1C1 576681
Technical specifications
Attributes
| Logistic Weight | 2307 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 1,064.32 excl. VAT
/ Each
£ 1,277.18 incl. VAT
- Delivery usually within ( 11 ) days