Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 529485 PRESSURE REGULATOR MS4-LRB-1/4-D7-AS
FESTO 529485 PRESSURE REGULATOR MS4-LRB-1/4-D7-AS
MS4-LR Pressure regulator
References
festo:
MS4-LRB-1/4-D7-AS
rubix:
123A9282
manufacturer :
529485
ean:
4052568015701
Technical specifications
Min. service pressure
0.1
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 529485 PRESSURE REGULATOR MS4-LRB-1/4-D7-AS
Pressure regulator MS4-LRB-1/4-D7-AS For manifold assembly, 12 bar maximum output pressure, with pressure gauge, lockable regulator head, P2 Connection at rear. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
289,72
g
Min. service pressure
0.1
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.68
excl. VAT
/
Each
£
60.82
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 549919 PRECISION PRESSURE REGULATOR LRP-1/4-2,5-EX4
FESTO 578799 ONE-WAY FLOW CONTROL VALVE VFOH-LE-A-G18-Q8
FESTO 187332 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/2-PU-PO-010
FESTO 162592 PRESSURE REGULATOR LR-3/8-D-O-MINI
FESTO 161164 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-6-420-B
SMC ITV1030-ILF1N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 542236 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L2H-A4N
FESTO 571282 PROPORTIONAL-PRESSURE REGULATOR
FESTO 3968926 PINCH VALVE
AVENTICS R412007132 SERIES AS3 PRESSURE REGULATOR
SMC IR1020-F01G PRECISION REGULATOR
FESTO 1635992 PROPORTIONAL-PRESSURE REGULATOR
AVENTICS 0821300304
AVENTICS 3610607100
AVENTICS R412007152