References
SMC:VP744-5YZ1-04F-M-X585
Rubix:240A1306
Manufacturer :VP744-5YZ1-04F-M-X585

Technical specifications
| Type | smc vp744-5yz1-04f-m-x585 3-port solenoid valve |
|---|---|
| Number of Ports | 3 |
Product details : SMC VP744-5YZ1-04F-M-X585 3 PORT SOLENOID VALVE
SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1. 55W standard, 0. 55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to –101. 2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are available in a normally closed or normally open styles.
Strengths
•3 port, pilot poppet type valve
Available with power saving circuit to reduce power consumption
Thread types: Rc, G, NPT, NPTF
Available with power saving circuit to reduce power consumption
Thread types: Rc, G, NPT, NPTF
Technical specifications
Attributes
| Type | smc vp744-5yz1-04f-m-x585 3-port solenoid valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 2203 l/min |
| Material | nbr |
| Pressure range | 0,25 bis 1,0 mpa |
| Port size | 1/2 |
| Min. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
£ 773.62 excl. VAT
/ Each
£ 928.34 incl. VAT
- Delivery usually within ( 8 ) days