FESTO 159717 SOLENOID VALVE JMN1DH-5/2-D-1-S-C


Solenoid valve JMN1DH-5/2

References
festo:JMN1DH-5/2-D-1-S-C
rubix:107A5663
manufacturer :159717
ean:4052568127022
JMN1DH-5/2-D-1-S-C Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 159717 SOLENOID VALVE JMN1DH-5/2-D-1-S-C


Solenoid valve JMN1DH-5/2-D-1-S-C As per ISO 5599/1, with manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar

Technical specifications


Attributes
Logistic Weight385,3 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 139.90 excl. VAT
/ Each
£ 167.88 incl. VAT