Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Pressure sensor
FESTO 8035545 PRESSURE SENSOR SPAN-B2R-G18M-PN-PN-L1
FESTO 8035545 PRESSURE SENSOR SPAN-B2R-G18M-PN-PN-L1
Pressure Sensor
References
festo:
SPAN-B2R-G18M-PN-PN-L1
rubix:
129A4701
ean:
4052568284855
Technical specifications
Type
Pressure Sensor
Execution
SPAN
Min. tension
15
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8035545 PRESSURE SENSOR SPAN-B2R-G18M-PN-PN-L1
Piezoresistive pressure sensor
Technical specifications
Attributes
Type
Pressure Sensor
Execution
SPAN
Min. tension
15
V
Max. tension
30
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.77
excl. VAT
/
Each
£
122.12
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC PSE561-02-28 PRESSURE SENSOR
FESTO 8022752 PRESSURE SENSOR
FESTO 571487 PRESSURE TRANSMITTER
FESTO 8035540 PRESSURE SENSOR SPAN-B2R-M5F-PNLK-PNVBA&
FESTO 8001445 PRESSURE SENSOR
SMC PSE543-M3 COMPACT PRESSURE SENSOR FOR PNEUMATICS
AVENTICS R412010763
FESTO 8022826 PRESSURE SENSOR
FESTO 8022781 PRESSURE SENSOR SPAW-P16R-G14F-2PA-M12
FESTO 8114772 PRESSURE SENSOR SPAN-B-B2R-M5FAL-PN-L1+&
FESTO 8001237 PRESSURE SENSOR
FESTO 8022797 PRESSURE SENSOR
FESTO 8022841 PRESSURE SENSOR
SMC PSE543A-M5 COMPACT PRESSURE SENSOR
FESTO 8000108 PRESSURE TRANSMITTER