AVENTICS R412010763


Pressure Sensor

References
aventics:R412010763
rubix:272A9217
brand logo
brand logo
Technical specifications
Typepressure sensor
Executionpe5
Min. tension30 V
See all Specifications

Product details : AVENTICS R412010763


Strengths

•Simplified Navigation in accordance with VDMA|Protection class increased to IP65 and IP67
Contains zero point offset function
PNP, NPN, and push-pull are freely selectable
Option to switch between current and voltage
UL approval and PWIS-free
Compliant with CE, RoHS and Reach

Technical specifications


Attributes
Typepressure sensor
Executionpe5
Min. tension30 V
Max. tension30 V
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 165.62 excl. VAT
/ Each
£ 198.74 incl. VAT
  • Usually arrives within 14 working days