FESTO 567472 PRESSURE SENSOR


Pressure Sensor

References
festo:SDE5-D10-NF-Q6-V-K
rubix:391A6002
ean:4052568215477
brand logo
brand logo
Technical specifications
TypePressure Sensor
ExecutionSDE5
Min. tension15 V
See all Specifications

Product details : FESTO 567472 PRESSURE SENSOR


The pressure sensor SDE5 is a cost-ef-fective alternative for quick and easy pressure monitoring. The "intelligent fitting" delivers instant information about the actual pressure and is an equally effective device for object detection via back pressure as it is for pressure, regulation and vacuum detection.

Strengths

Selectable output functions
Teach-in function for programming
Minimal assembly times thanks to QS connections and linkable wall brackets
Quick switching-point adjustment at the touch of a button
Switching status indication which is visible from all sides
Relative pressure or differential pressure measurement

Applications

Compressed Air Monitoring;Regulator Monitoring;Suction in Vacuum Technology;Object Detection via Back Pressure

Technical specifications


Attributes
TypePressure Sensor
ExecutionSDE5
Min. tension15 V
Max. tension30 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 59.15 excl. VAT
/ Each
£ 70.98 incl. VAT
  • Usually arrives within 14 working days