FESTO 571475 PRESSURE TRANSMITTER SPTE-V1R-S6-V-2.5K
SPTE pressure sensor
See technical informationSee documentsReferences
Festo:SPTE-V1R-S6-V-2.5K
Rubix:127A3541
Manufacturer :571475
EAN:4052568101299

Documents
Product details : FESTO 571475 PRESSURE TRANSMITTER SPTE-V1R-S6-V-2.5K
pressure transmitter SPTE-V1R-S6-V-2.5K Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | spte |
| Max. tension | 30 V |
| Min. tension | 10 V |
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ Each
£ 55.08 incl. VAT
- Delivery usually within ( 2 ) days