References
SMC:PSE560-C01-28
Rubix:2602058

Documents
Product details : SMC PSE560-C01-28 PRESSURE SENSOR
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
PSE560, General Purpose Flow Pressure Sensor
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x28x24 mm |
|---|---|
| Logistic Weight | 192 g |
| Type | pressure sensor |
| Execution | pse560 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
| Min. tension | 12 V |
Show UNSPSC/ECL@SS
£ 201.97 excl. VAT
/ Each
£ 242.36 incl. VAT
- Delivery usually within ( 21 ) days