Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Pressure sensor
SMC ISE4BD-01-25L-Q PRESSURE SWITCH
SMC ISE4BD-01-25L-Q PRESSURE SWITCH
Digital Pressure Switch
References
smc:
00048963
rubix:
2603248
Technical specifications
Type
Digital Pressure Switch
Execution
ISE4
Min. tension
12
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ISE4BD-01-25L-Q PRESSURE SWITCH
Technical specifications
Attributes
Type
Digital Pressure Switch
Execution
ISE4
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
227.22
excl. VAT
/
Each
£
272.66
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
FESTO 8022769 PRESSURE SENSOR
FESTO 8001231 PRESSURE SENSOR SPAU-P10R-W-G18FD-L-PNL&
FESTO 8001201 PRESSURE SENSOR
FESTO 542894 PRESSURE SENSOR SDE5-D10-C-Q6E-P-M8
SMC ISA2-GFE25 AIR CATCH SENSOR
FESTO 571479 PRESSURE TRANSMITTER
FESTO 8022839 PRESSURE SENSOR
FESTO 8022766 PRESSURE SENSOR
FESTO 541086 PRESSURE SENSOR
SMC ISE40-01-70L PRESSURE SWITCH
SMC PSE550-28 PRESSURE SENSOR
FESTO 540209 PRESSURE SENSOR SDE3-D10D-B-HQ4-2P-M8
FESTO 8035303 PRESSURE SENSOR SPAU-P10R-MS6-F-L-PNLK-&
FESTO 8001445 PRESSURE SENSOR
FESTO 8035539 PRESSURE SENSOR