FESTO 542888 PRESSURE SENSOR SDE5-D2-O-Q6E-P-K
SDE5 Pressure switch
See technical informationSee documentsReferences
Festo:SDE5-D2-O-Q6E-P-K
Rubix:125A6528
Manufacturer :542888
EAN:4052568180812

Documents
Product details : FESTO 542888 PRESSURE SENSOR SDE5-D2-O-Q6E-P-K
Pressure sensor SDE5-D2-O-Q6E-P-K With cable. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | sde5 |
| Max. tension | 30 V |
| Min. tension | 15 V |
Show UNSPSC/ECL@SS
£ 70.14 excl. VAT
/ Each
£ 84.17 incl. VAT
- Delivery usually within ( 2 ) days