Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Pressure sensor
SMC IS1000M-4Y-X201 PRESSURE SWITCH
SMC IS1000M-4Y-X201 PRESSURE SWITCH
Pressure Switch
References
smc:
00078645
rubix:
126A3048
Technical specifications
Type
Pressure Switch
Execution
IS1000M
Min. tension
12
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IS1000M-4Y-X201 PRESSURE SWITCH
Technical specifications
Attributes
Type
Pressure Switch
Execution
IS1000M
Min. tension
12
V
Max. tension
24
V
Min. temperature
5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.37
excl. VAT
/
Each
£
106.04
incl. VAT
Delivery usually within (
29
) days
Add to cart
Check our products from related categories
SMC PSE541-M5 COMPACT PRESSURE SENSOR
FESTO 8035543 PRESSURE SENSOR
FESTO 8022834 PRESSURE SENSOR
SMC PSE512-M5-Q PRESSURE SWITCH
FESTO 8022804 PRESSURE SENSOR
FESTO 8022847 PRESSURE SENSOR
FESTO 8022768 PRESSURE SENSOR
SMC PSE530-M5 PRESSURE SENSOR CONTROLLER
FESTO 540205 PRESSURE SENSOR SDE3-D2Z-B-HQ4-2P-M8
SMC PSE533-M5-CL PRESSURE SENSOR
FESTO 540195 PRESSURE SENSOR SDE3-V1S-B-FQ4-2P-M8
FESTO 571469 PRESSURE TRANSMITTER
FESTO 567465 PRESSURE SENSOR
SMC PSE550-28-AC2 PRESSURE SENSOR
FESTO 8022817 PRESSURE SENSOR