Pressure Sensor
Type | Pressure Sensor |
---|---|
Execution | PSE560 |
Min. tension | 12 V |
Logistics dimensions (L x W x H) | 71x28x24 mm |
---|---|
Logistic Weight | 217 g |
Type | Pressure Sensor |
Execution | PSE560 |
Min. tension | 12 V |
Max. tension | 24 V |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 21 ) days