References
SMC:PSE564-02-28
Rubix:125A9960
Manufacturer :PSE564-02-28

Documents
Product details : SMC PSE564-02-28 VACUUM SENSOR
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor for general purpose fluids
•Fluid: fluid, including gas, that will not corrode SUS316L
•Accuracy (ambient temp. of 25°C): ¹1%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP65
Sensor Range: 4 [For Positive Pressure (0~500kPa)]
Port Size: 02 [R1/4 (M5 Female Thread)]
Output Specification: 28 [Current Output (4~20mA) Type]
Option: None
•Fluid: fluid, including gas, that will not corrode SUS316L
•Accuracy (ambient temp. of 25°C): ¹1%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP65
Sensor Range: 4 [For Positive Pressure (0~500kPa)]
Port Size: 02 [R1/4 (M5 Female Thread)]
Output Specification: 28 [Current Output (4~20mA) Type]
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x28x24 mm |
|---|---|
| Logistic Weight | 208 g |
| Type | pressure sensor |
| Execution | pse |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
| Voltage | 24 V |
| Connection | r1/4 (m5 female thread) |
| Min. tension | 12 V |
| Min. service pressure | 0 bar |
| Max. service pressure | 5 bar |
| Precision | ±1% f.s. |
| Type of fluid | gas or liquid that will not corrode stainless steel 316l |
| Data output | current output: 4 to 20 ma |
| Degree of protection (IP) | ip65 |
Show UNSPSC/ECL@SS
£ 201.97 excl. VAT
/ Each
£ 242.36 incl. VAT
- Delivery usually within ( 4 ) days