References
SMC:PSE550
Rubix:2602066
Manufacturer :00023650
EAN:3618036253627

Documents
Product details : SMC PSE550 PRESSURE SENSOR
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Low differential pressure sensor
•Rated pressure range: 0~2kPa
•Accuracy: ¹1%F.S.
•Proof pressure: 50kPa
•Analog output: 1-5VDC, 4-20mA DC
Output Specification: Voltage Output Type (1~5V)
Option 1: None
Option 2: None
•Rated pressure range: 0~2kPa
•Accuracy: ¹1%F.S.
•Proof pressure: 50kPa
•Analog output: 1-5VDC, 4-20mA DC
Output Specification: Voltage Output Type (1~5V)
Option 1: None
Option 2: None
Strengths
Low differential pressure sensor
Rated voltage range: 0~2 kPa
Accuracy:1%F.S
Proof pressure: 50 kPa
Analog output: 1-5 VDC, 4-20 mA DC
Rated voltage range: 0~2 kPa
Accuracy:1%F.S
Proof pressure: 50 kPa
Analog output: 1-5 VDC, 4-20 mA DC
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x56x37 mm |
|---|---|
| Logistic Weight | 90 g |
| Type | pressure sensor |
| Execution | pse550 |
| Min. tension | 12 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 161.43 excl. VAT
/ Each
£ 193.72 incl. VAT
- Delivery usually within ( 4 ) days