Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Sensors and manometers - Accessory / Consumable
SMC G46-7-02 PRESSURE GAUGE
SMC G46-7-02 PRESSURE GAUGE
Pressure gauge
References
smc:
G46-7-02
rubix:
393A8391
Technical specifications
Type
Pressure
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC G46-7-02 PRESSURE GAUGE
SMC offers a wide variety of general purpose, degreased/copper free external parts pressure gauges with index, clean room series and a pressure gauge. Pressure range from 0 to 1.5 MPa, depending on the chosen monomer. Panel mounting is possible.
Pressure gauge
Technical specifications
Attributes
Logistics dimensions (L x W x H)
45
x
43
x
43
mm
Logistic Weight
80
g
Type
Pressure
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.38
excl. VAT
/
Each
£
10.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER EMA-3/-M16X15 EMA3/16X1.5CF
SMC PSE101-A-Q PRESSURE SWITCH
SCHNEIDER MOUNTING COLLAR, 22MM,
ENERPAC GAUGE ADAPTOR GA-2
PARKER FLT.1213FLTGAUGE FL69121
SCHNEIDER XB7EV03MP PILOT LIGHT GREEN 230V
PARKER OIL LEVEL SITE GLASS FL69213
SMC ZS-38-A1 BRACKET A
SMC ZS-38-A2 BRACKET B
PARKER FL.2115FLGAUGE FL69211
SMC PSE201-B4C PRESSURE SENSOR
PARKER FL.31310FLGAUGE FL69313
PARKER EFW1502EASIFLOW EF7731114220
SCHNEIDER GREEN LED HEAD ZB4BV033
SMC PSE201-MB4C PRESSURE SENSOR CONTROLLER