FESTO 8035303 PRESSURE SENSOR SPAU-P10R-MS6-F-L-PNLK-&
Pressure Sensor
See technical informationSee documentsReferences
Festo:SPAU-P10R-MS6-F-L-PNLK-PNVBA-M8D
Rubix:210A8315
Manufacturer :8035303
EAN:4052568429430

Documents
Product details : FESTO 8035303 PRESSURE SENSOR SPAU-P10R-MS6-F-L-PNLK-&
8035303-PRESSURE SENSOR SPAU-P10R-MS6-F-L-PNLK-PNVBA-M8D
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | spau |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 30 V |
| Voltage | 30 V |
| Connection | stekker m8x1 (a-coded), 4-polig |
| Min. tension | 20 V |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Degree of protection (IP) | ip65 |
Show UNSPSC/ECL@SS
£ 159.41 excl. VAT
/ Each
£ 191.29 incl. VAT
- Delivery usually within ( 2 ) days