NORGREN 0882200000000000 PRESSURE SWITCH 10-160 BAR 18
Electro-Mechanical Pressure Switch
See technical informationSee documentsReferences
IMI Norgren:0882200000000000
Rubix:125A6826
Manufacturer :0882200000000000


Technical specifications
| Type | electro-mechanical pressure switch |
|---|---|
| Execution | 18d hydraulic pressure switch, electromechanically actuated (g1/4 / iso g) |
| Min. tension | 12 V |
Documents
Product details : NORGREN 0882200000000000 PRESSURE SWITCH 10-160 BAR 18
Pressure switch R1/4 10-160 Bar
PRESSURE SWITCH R1/4 10-160 BAR
Technical specifications
Attributes
| Type | electro-mechanical pressure switch |
|---|---|
| Execution | 18d hydraulic pressure switch, electromechanically actuated (g1/4 / iso g) |
| Min. tension | 12 V |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Max. tension | 240 V |
| Voltage | 240 V |
| Connection | g1/4 (iso g / 1/4' iso g) |
| Min. service pressure | 10 bar |
| Max. service pressure | 160 bar |
| Precision | ±4 % (repeatability) |
| Type of fluid | neutral, self-lubricating fluids; hydraulic oil; lubricating oil; light heating oil |
| Data output | micro switch spdt (changeover switch) |
| Degree of protection (IP) | ip65 |
Show UNSPSC/ECL@SS
£ 154.06 excl. VAT
/ Each
£ 184.87 incl. VAT
- Usually arrives within 14 working days