Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10E-20F01-6L-A PRESSURE SWITCH
SMC IS10E-20F01-6L-A PRESSURE SWITCH
Pressure Switch with Piping Adapter
References
smc:
IS10E-20F01-6L-A
rubix:
2603165
Technical specifications
Type
AC-A
See all Specifications
Product details
Technical specifications
Product details : SMC IS10E-20F01-6L-A PRESSURE SWITCH
•100V AC/DC specifications
•Port sizes: 1/8, 1/4, 3/8 and 1/2.
Size: 20
Thread: F (G)
Port Size: 01 (1/8)
Options: 6L (6 + L)
Technical specifications
Attributes
Logistic Weight
183
g
Type
AC-A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.87
excl. VAT
/
Each
£
113.84
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SMC ITV1030-03F1N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV2030-012N3-X26 ELECTRO-PNEUMATIC REGULATOR
NORGREN 0883100000000000 PRESSURE SWITCH 5-70 BAR 18D
NORGREN R16-200-R30G REGULATOR G 1/4 (PRE-SET)
SMC IS10M-30-6L-A PRESSURE SWITCH
SMC ISE20-N-01-L DIGITAL PRESSURE SWITCH
MOELLER HI11-P1/P3Z AUXILLIARYSWITCH HI11P1P3Z
SMC IS10M-30-L-A PRESSURE SWITCH
SMC ZSE20C-L-02-W DIGITAL PRESSURE SWITCH
NORGREN 0880460000000000 PRESSURE SWITCH
SMC ZSE20BF-T-M-M5-WA1 DIGITAL PRESSURE SWITCH
SMC IS10M-60-6L-A PRESSURE SWITCH
BOSHREX PRESSURE SWITCH B30-R4300
SMC ISG130-030-Q GENERAL PURPOSE PRESSURE SWITCH
SMC ISE40A-C6-R HIGH PRECISION DIGITAL PRESSURE SWITCH