Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10M-30-L-A PRESSURE SWITCH
SMC IS10M-30-L-A PRESSURE SWITCH
Pressure Switch
References
smc:
IS10M-30-L-A
rubix:
2603177
Technical specifications
Type
Pressure Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IS10M-30-L-A PRESSURE SWITCH
•100V AC/DC specifications.
Size: 30
Options: L (3m Lead Wire Length)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
30
x
89
x
15
mm
Logistic Weight
154
g
Type
Pressure Switch
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.60
excl. VAT
/
Each
£
97.92
incl. VAT
Delivery usually within (
4
) days
Select variants (7)
Add to cart
Check our products from related categories
SMC ISE20A-Y-01 DIGITAL PRESSURE SWITCH
SMC ISE40A-M5-T HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ISG231-031-Q GENERAL PURPOSE PRESSURE SWITCH
AVENTICS 5510160000
SMC ISE20C-Y-02-W DIGITAL PRESSURE SWITCH
MECALINE 884626 PRESSURE SWITCH PNP -1 TO 10 BAR 3-WIRE + 5 MTR LEAD
SMC ITV3050-31F3N3 ELECTRO-PNEUMATIC REGULATOR
SMC ISG211-030-Q GENERAL PURPOSE PRESSURE SWITCH
SMC IS10E-40F04-L-A PRESSURE SWITCH
SMC ISE77G-F02-L2 DIGITAL PRESSURE SWITCH
SMC ISE40A-C4-V HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC PSE577-02-28N PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
SMC ZSE20B-L-01-W DIGITAL PRESSURE SWITCH
SMC ISG130-030-Q GENERAL PURPOSE PRESSURE SWITCH
SMC ISE70-F02-AB DIGITAL PRESSURE SWITCH