Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10M-30-6L-A PRESSURE SWITCH
SMC IS10M-30-6L-A PRESSURE SWITCH
Pressure Switch
References
smc:
IS10M-30-6L-A
rubix:
2603176
Technical specifications
Type
AC-A
See all Specifications
Product details
Technical specifications
Product details : SMC IS10M-30-6L-A PRESSURE SWITCH
•100V AC/DC specifications.
Size: 30
Options: 6L (6 + L)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
30
x
89
x
15
mm
Logistic Weight
154
g
Type
AC-A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.55
excl. VAT
/
Each
£
111.06
incl. VAT
Delivery usually within (
4
) days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SMC ISE20B-R-01-W PRESSURE SWITCH
SMC HECR002-A5-P PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
SMC ITV2010-01F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV2030-04F3N3 ELECTRO-PNEUMATIC REGULATOR
SMC ISE20C-T-F02-W
SMC ISE20CH-V-F02L-W DIGITAL PRESSURE SWITCH
CAMOZZI PRESSURE SWITCH PM11NA
NORGREN R64G-NNK-NMN REGULATOR
SMC ISE20-P-M5-L
SMC ISE40A-01-T-M-X501 HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC PSE574-01-28 PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
PARKER MPS-V34G-PCI SENSOR
SMC IS10M-40-6L-A PRESSURE SWITCH
SMC IS10-01-L PRESSURE SWITCH
SMC PS1000-R06L-Q PRESSURE SWITCH