Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10E-30F03-6-A PRESSURE SWITCH
SMC IS10E-30F03-6-A PRESSURE SWITCH
Pressure Switch with Piping Adapter
References
smc:
IS10E-30F03-6-A
rubix:
2603170
Technical specifications
Type
Pressure Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IS10E-30F03-6-A PRESSURE SWITCH
•100V AC/DC specifications
•Port sizes: 1/8, 1/4, 3/8 and 1/2.
Size: 30
Thread: F (G)
Port Size: 03 (3/8)
Options: 6 (0.1 to 0.6MPa Set Pressure Range)
Technical specifications
Attributes
Logistic Weight
109
g
Type
Pressure Switch
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.56
excl. VAT
/
Each
£
99.07
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Check our products from related categories
NORGREN R73G-2GT-RSN REGULATOR G 1/4
SMC ZSE20C-Y-F02-W DIGITAL PRESSURE SWITCH
SMC ISE40A-C4-T HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ISE20C-T-02-W PRESSURE SWITCH
SMC ISE20B-R-01-W PRESSURE SWITCH
SMC HECR012-W2 PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
SMC HEF002-A6 PELTIER TYPE CHILLER
SMC HEC003-W5B PELTIER TYPE CHILLER
SMC ISE40A-C6-V HIGH PRECISION DIGITAL PRESSURE SWITCH
AVENTICS PRESSURE SWITCH R412010773
MECALINE 884624 DIGITAL DISPLAY PRESSURE SWITCH 1 -10 BAR + 5 MTR LEAD
SMC ISE20B-T-01-W DIGITAL PRESSURE SWITCH
SMC ISG120-031-Q PRESSURE SWITCH
AVENTICS PRESSURE SWITCH R412010712
SMC IS10-01-6L PRESSURE SWITCH