Product details : MECALINE 884624 DIGITAL DISPLAY PRESSURE SWITCH 1 -10 BAR + 5 MTR LEAD
Digital pressure switch for positive pressures -0.1 MPa to 1
Nominal voltage: 12 to 24VDC ± 10%, ripple (pp) ≤10%
Operating temperature: 0°C to +50°C
Connectors: 5 meter pluggable lead wire
Indicator: 2-color LCD (red/green)
Various switching functions