SMC PSE533-M5 VACUUM SENSOR


Pressure Switch

References
smc:PSE533-M5
rubix:125A5883
brand logo
brand logo
Technical specifications
TypePressure Sensor
ExecutionPSE
See all Specifications

Product details : SMC PSE533-M5 VACUUM SENSOR


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor for multi-channel controller
•Fluid: air, non-corrosive gas
•Current consumption: 15mA or less
•High pressure, vacuum, low and compound

Pressure: 3 (For Compound Pressure (-101~101kPa))
Port Size: M5X0.8
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x13x12 mm
Logistic Weight23 g
TypePressure Sensor
ExecutionPSE
Show UNSPSC/ECL@SS
£ 51.77 excl. VAT
/ Each
£ 62.12 incl. VAT
  • Delivery usually within ( 4 ) days