Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Pressure sensor
SMC PSE533-M5-CL PRESSURE SENSOR
SMC PSE533-M5-CL PRESSURE SENSOR
Pressure Switch
References
smc:
PSE533-M5-CL
rubix:
2602086
Technical specifications
Type
Pressure Sensor
Execution
PSE533
Min. tension
12
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PSE533-M5-CL PRESSURE SENSOR
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Technical specifications
Attributes
Logistic Weight
101
g
Type
Pressure Sensor
Execution
PSE533
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.78
excl. VAT
/
Each
£
81.34
incl. VAT
Delivery usually within (
4
) days
Select variants (19)
Add to cart
Check our products from related categories
FESTO 8022798 PRESSURE SENSOR
SMC PSE564-02-28 VACUUM SENSOR
FESTO 540210 PRESSURE SENSOR SDE3-D10D-B-FQ4-2P-M8
FESTO 8022775 PRESSURE SENSOR
FESTO 542887 PRESSURE SENSOR SDE5-V1-FP-Q6-P-M8
FESTO 8022824 PRESSURE SENSOR
FESTO 8000110 PRESSURE TRANSMITTER
NORGREN 0880400000000000 PRESSURE SWITCH 1-16 BAR 18D
AVENTICS R412010761
FESTO 8001239 PRESSURE SENSOR
SMC PSE550-AC2 PRESSURE SENSOR
FESTO 8022773 PRESSURE SENSOR
FESTO 8022815 PRESSURE SENSOR
FESTO 8001224 PRESSURE SENSOR SPAU-P10R-F-Q4-L-PNLK-P&
FESTO 8022790 PRESSURE SENSOR SPAW-P16R-G12M-2PA-M12