NORGREN 0880400000000000 PRESSURE SWITCH 1-16 BAR 18D
Electro-Mechanical Pressure Switch - Pneumatic
See technical informationSee documentsReferences
IMI Norgren:0880400000000000
Rubix:126A3041
Manufacturer :0880400000000000

Documents
Product details : NORGREN 0880400000000000 PRESSURE SWITCH 1-16 BAR 18D
Pressure switch R 1/4 1-16 bar
Technical specifications
Attributes
| Type | electro-mechanical pressure switch |
|---|---|
| Execution | 880 |
| Min. temperature | -10 °C |
| Max. temperature | 85 °C |
| Max. tension | 32 V |
| Voltage | 32 V |
| Connection | m12 x 1.5 |
| Min. tension | 10 V |
| Max. service pressure | 30 bar |
| Degree of protection (IP) | ip67 |
Show UNSPSC/ECL@SS
£ 136.69 excl. VAT
/ Each
£ 164.03 incl. VAT
- Usually arrives within 14 working days
