References
SMC:IS10M-60-6L
Rubix:2603179

Product details : SMC IS10M-60-6L PRESSURE SWITCH
SMC's IS10 pressure switch is 16% lighter, and 11% smaller when compared to the IS1000. The IS10 is RoHS compliant and CE marked. Set pressure range is 0.1 to 0.4MPa (optional 0.1 to 0.6 MPa). Also available are the IS10M (pressure switch with spacer) and the IS10E (pressure switch with piping adapter).
IS10M, Pressure Switch with Spacer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x94x22 mm |
|---|---|
| Logistic Weight | 195 g |
| Type | ac-a |
Show UNSPSC/ECL@SS
£ 91.32 excl. VAT
/ Each
£ 109.58 incl. VAT
- Delivery usually within ( 4 ) days