SMC IS10M-40-L PRESSURE SWITCH


Pressure Switch

References
smc:IS10M-40-L
rubix:129A3467
brand logo
brand logo
Technical specifications
TypePressure Switch
See all Specifications

Product details : SMC IS10M-40-L PRESSURE SWITCH


SMC's IS10 pressure switch is 16% lighter, and 11% smaller when compared to the IS1000.  The IS10 is RoHS compliant and CE marked.  Set pressure range is 0.1 to 0.4MPa (optional 0.1 to 0.6 MPa).  Also available are the IS10M (pressure switch with spacer) and the IS10E (pressure switch with piping adapter).
IS10M, Pressure Switch with Spacer

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x96x15 mm
Logistic Weight136 g
TypePressure Switch
Show UNSPSC/ECL@SS
£ 81.38 excl. VAT
/ Each
£ 97.66 incl. VAT
  • Delivery usually within ( 15 ) days