Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Pressure switch
SMC IS10M-40-6L-A PRESSURE SWITCH
SMC IS10M-40-6L-A PRESSURE SWITCH
Pressure Switch
References
smc:
IS10M-40-6L-A
rubix:
126A2525
Technical specifications
Type
AC-A
See all Specifications
Product details
Technical specifications
Product details : SMC IS10M-40-6L-A PRESSURE SWITCH
•100V AC/DC specifications.
Size: 40
Options: 6L (6 + L)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
36
x
98
x
15
mm
Logistic Weight
134
g
Type
AC-A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.52
excl. VAT
/
Each
£
109.82
incl. VAT
Delivery usually within (
4
) days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
NORGREN 20AG-X6G-PH100 REGULATOR G 3/4
SMC ISE35-N-65-MLA PRESSURE SWITCH
SMC ISE40A-W1-R HIGH PRECISION DIGITAL PRESSURE SWITCH
SMC ISE40A-W1-T HIGH PRECISION DIGITAL PRESSURE SWITCH
FESTO 8074906 PRESSURE SENSOR SPAU-P10R-MS6-F-L-PNLK-&
SMC HECR006-A5-P PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
SMC ISG220-031-Q GENERAL PURPOSE PRESSURE SWITCH
SMC ISG210-030-Q GENERAL PURPOSE PRESSURE SWITCH
AVENTICS 0821302044
SMC ISE20-P-01-L DIGITAL PRESSURE SWITCH
ZSE20B-V-01-W PRESSURE SWITCH
NORGREN R73G-2GT-RSN REGULATOR G 1/4
SMC ITV1010-31F2N3 ELECTRO-PNEUMATIC REGULATOR
NORGREN R64G-NNK-NMN REGULATOR
SMC ISE20A-Y-M5-J