SMC ISG220-031-Q GENERAL PURPOSE PRESSURE SWITCH


Pressure Switch

References
smc:ISG220-031-Q
rubix:2603271
brand logo
brand logo
Technical specifications
TypePressure Switch
See all Specifications

Product details : SMC ISG220-031-Q GENERAL PURPOSE PRESSURE SWITCH


-
•Applicable fluids: Non corrosive water/air/liquid/inert gas and fluids which do not corrode stainless steel 316 e.g. steam
•Pressure ranges: from -100 kPa to 1.0 MPa
•Repeatability: ±3%F.S.
•Grommet type electrical entry
•IP40 or IP44.

Body Material: 0 (Brass/Phosphor Bronze)
Port Size: 03 (R3/8)
Enclosure: 2 [Dripproof (Equivalent to IP44)]
Hysteresis Scale Plate: 1 (Hysteresis Scale Plate)
Operating Pressure Range: 2 (0.05 to 0.7 MPa)

Technical specifications


Attributes
Logistic Weight1315 g
TypePressure Switch
Show UNSPSC/ECL@SS
£ 127.97 excl. VAT
/ Each
£ 153.56 incl. VAT
  • Delivery usually within ( 19 ) days