ZSE20B-V-01-W PRESSURE SWITCH


High-Precision Digital Pressure Switch

References
smc:ZSE20B-V-01-W
rubix:261A4925
manufacturer :01842599
brand logo
brand logo
Technical specifications
TypeDigital Pressure Switch

Product details : ZSE20B-V-01-W PRESSURE SWITCH


High-Precision Digital Vacuum Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.

Technical specifications


Attributes
TypeDigital Pressure Switch
Show UNSPSC/ECL@SS
£ 165.20 excl. VAT
/ Each
£ 198.24 incl. VAT
  • Delivery usually within ( 4 ) days