References
SKF:DSA1-S25W-1M1A
Rubix:262A1342




Documents
Product details : SKF DSA1-S25W-1M1A PRESSURE SWITCH
DSA pressure switches monitor the pressure of a lubrication system and help assess it’s proper function. They monitor parameters as pressure build-up, pressure head and pressure reduction e. g. in intermittently operated lubrication systems with single-line oil metering devices. Switching pressures are factory set for plug&play operation. The pressure cell containing the membrane and the pressure plunger are assembled with the microswitch in compact plastic housings. The housings are made of glass fiber-reinforced polyamide and contain mounting feets for quick and easy mounting.
Strengths
•Easy to wire and install
Simple and efficient design
Cost-efficient market proven solution
Micro switch for reliable switching function
Change-over switch, suitable for both normally closed contact (NC) and normally open contact (NO)
Switching pressure factory set for plug&play operation
Available for rising and falling pressures from 1 to 30 bar (14.5 to 435 psi)
Simple and efficient design
Cost-efficient market proven solution
Micro switch for reliable switching function
Change-over switch, suitable for both normally closed contact (NC) and normally open contact (NO)
Switching pressure factory set for plug&play operation
Available for rising and falling pressures from 1 to 30 bar (14.5 to 435 psi)
Applications
Machine tools;Printing machines;Wind;Vehicle;Steel and heavy industries
Technical specifications
Attributes
| Logistic Weight | 191 g |
|---|---|
| Type | pressure switch |
| Material | reinforced fiber glass polyamide |
Show UNSPSC/ECL@SS
£ 232.06 excl. VAT
/ Each
£ 278.47 incl. VAT
- Usually arrives within 14 working days
