SMC PSE574-02 PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
Pressure Switches
See technical informationSee documentsReferences
SMC:PSE574-02
Rubix:2602139
Documents
Product details : SMC PSE574-02 PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
PSE570, General Fluids Pressure Sensor
Strengths
•Remote high pressure sensor with enhanced durability for liquid or gas
Power supply requirement: 12 to 24 VDC
Power supply requirement: 12 to 24 VDC
Technical specifications
Attributes
| Type | pressure sensor |
|---|
Show UNSPSC/ECL@SS
£ 129.07 excl. VAT
/ Each
£ 154.88 incl. VAT
- Delivery usually within ( 24 ) days
