SMC IS10-01 PRESSURE SWITCH


Pressure Switch

References
smc:IS10-01
rubix:126A2155
brand logo
brand logo
Technical specifications
TypeIS10/10M/10E
See all Specifications

Product details : SMC IS10-01 PRESSURE SWITCH


Following an extensive review of our popular Solid State IS1000 pressure switch, our R&D engineers have totally redesigned the product and have added even more performance improvements. Its replacement reed type pressure switch, our new Series IS10, is now around 11% shorter and 16% lighter than the previous model. As the pressure switch can be connected directly to modular F.R.L. units improved handling and mounting is ensured and with easier setting and a clearer visual display, operational performance is enhanced. Suitable for use with pressure ranges from 0.1 to 0.6 MPa, depending on your selected model, the new Series IS10 offers a service life of five million cycles and is both RoHS and CE compliant.
•Weight: 62g (16% lighter than IS1000)
•Overall height: 52mm (11% smaller than IS1000)
•100V AC/DC specifications
•Service life: 5 million cycles
•Can be connected to modular type FRL units
•RoHS compliant & CE marked

Thread: R
Seal: None
Options: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x55x15 mm
Logistic Weight68 g
TypeIS10/10M/10E
Show UNSPSC/ECL@SS
£ 62.71 excl. VAT
/ Each
£ 75.25 incl. VAT
  • Delivery usually within ( 4 ) days