PRO-MAX BROAD TIP RED 2

PRO-MAX paint marker

See technical information

References

Markal:090902
Rubix:1249450
Manufacturer :MRK-90902
EAN:0048615610504
brand logo

Technical specifications

Colourred
Tip typebevelled
Type of markingpermanent
See all Specifications

Product details : PRO-MAX BROAD TIP RED 2


Featuring a broad tip, the PRO - MAX Liquid Paint Marker traces the largest and most visible marks. Wear-resistant, water and weather-resistant paint dries quickly to create high-visibility and easy-to-read marks. It can be used safely on most surfaces.

Strengths

Industrial paint marker for making marks of unequaled width (up to 14 mm). Extra-large tip, ideal for signaling or security marking requiring instant identification. Xylene-free paint to minimize health risks and adhere to the recommendations of California Proposition 65, EPA HAPS and SARA 313 in the United States. Pump tip, releases paint on demand for continuous and consistent marking. Sturdy tank to reduce the risk of breakage and cap that fits perfectly on the tip of the felt after use.

Applications

Industrial manufacturing. Automobile and other means of transport. Signaling. Packaging products. B.T.P. Construction

Technical specifications


Attributes
Colourred
Tip typebevelled
Type of markingpermanent
Tip size5 mm
£ 14.00 excl. VAT
/ Each
£ 16.80 incl. VAT
  • Usually arrives within 14 working days

Colour