MARKAL MRK-84623 BALL PAINT MARKER BLACK 84623
Metal Roller Ball Marker For Multiple Surfaces
See technical informationSee documentsReferences
Markal:084623
Rubix:318722
Manufacturer :MRK-84623
EAN:0048615846231

Documents
Product details : MARKAL MRK-84623 BALL PAINT MARKER BLACK 84623
Markal Ball Paint Marker is a liquid paint marker using a durable metal-ball tip for writing on hard surfaces. Ideal for identifying fabricated steel and other rough surfaces that are stored in harsh environments, the squeeze bottle meters paint in a thick or thin line for long-lasting marks.
Strengths
Durable metal-ball tip resists wear and clogging for long-marking life on rough surfaces Non-drip paint formula allows for easy jobsite markingIndustrial paint withstands harsh environments and weather conditions For low corrosion (low chlorides/halogens)
Applications
Steel mills and warehouses, Forge and casting foundries, Ship building and repair, Metal fabrication, Construction, Metal production, Aviation and aerospace
Technical specifications
Attributes
| Package weight | 0,995 g |
|---|---|
| Colour | black |
| Tip size | 3 mm |
Show UNSPSC/ECL@SS
£ 8.61 excl. VAT
/ Each
£ 10.33 incl. VAT
- In stock: Next day delivery
