FESTO 30550 MANIFOLD BLOCK PRS-1/8-10-BB


PRS Connection Block

References
festo:PRS-1/8-10-BB
rubix:133A4772
manufacturer :30550
ean:4052568113780
PRS-1/8-10-BB Manifold block
brand logo
Technical specifications
TypeConnection Block for Tiger 2000
See all Specifications

Product details : FESTO 30550 MANIFOLD BLOCK PRS-1/8-10-BB


Manifold block PRS-1/8-10-BB Max. number of valve Positions=10, Product weight=2400 g, Mounting type=with through hole, Pilot exhaust port 82=G1/8, Pilot exhaust port 84=G1/8

Technical specifications


Attributes
Logistic Weight2075 g
TypeConnection Block for Tiger 2000
Show UNSPSC/ECL@SS
£ 314.17 excl. VAT
/ Each
£ 377.00 incl. VAT
  • Delivery usually within ( 8 ) days