FESTO 573108 MUSHROOM PUSHBUTTON, DETENTING PRS-22-RT-B
PRS impact detent probe
See technical informationSee documentsReferences
Festo:PRS-22-RT-B
Rubix:111A4332
Manufacturer :573108
EAN:4052568219642

Documents
Product details : FESTO 573108 MUSHROOM PUSHBUTTON, DETENTING PRS-22-RT-B
Mushroom pushbutton with detent PRS-22-RT-B Installation diameter=22,5 mm, Corrosion resistance classification CRC=0, Protection class=IP40, Product weight=44,8 g, Colour=Red
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x37x37 mm |
|---|---|
| Logistic Weight | 45,9 g |
| Type | impact latching switch |
Show UNSPSC/ECL@SS
£ 98.34 excl. VAT
/ Each
£ 118.01 incl. VAT
- Delivery usually within ( 6 ) days