SMC PSE561-02 PRESSURE SENSOR
PSE560, Pressure Sensor For General Fluids
See technical informationSee documentsReferences
SMC:PSE561-02
Rubix:393A8403
Manufacturer :PSE561-02
Documents
Product details : SMC PSE561-02 PRESSURE SENSOR
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Strengths
Pressure sensor for general purpose fluids
Fluid: fluid, including gas, that will not corrode SUS316L
Accuracy (ambient temp. of 25°C): 1%F.S. or less
Repeatability: 0.2%F.S. or less
Enclosure: IP65
Technical specifications
Attributes
| Type | pse560, pressure sensor for general fluids |
|---|
Show UNSPSC/ECL@SS
£ 211.98 excl. VAT
/ Each
£ 254.38 incl. VAT
- Usually arrives within 14 working days
