References
SMC:WF300-02
Rubix:393A2615
Manufacturer :WF300-02
Documents
Product details : SMC WF300-02 FEMALE/FEMALE ELBOW
Removal of foreign matter in water line.
Mesh: 25, 50, 70, 100 mesh.
Port size: Rc 1/4, 3/8, 1/2.
Replaceable stainless steel mesh.
Body material: bronze casted.
Strengths
Removal of foreign matter in water line.
Mesh: 25, 50, 70, 100 mesh.
Port size: Rc 1/4, 3/8, 1/2.
Replaceable stainless steel mesh.
Body material: bronze casted.
Technical specifications
Attributes
| Type | wf300, water strainer |
|---|
Show UNSPSC/ECL@SS
£ 41.26 excl. VAT
/ Each
£ 49.51 incl. VAT
- Usually arrives within 14 working days
