MECALINE PTFE ROLL 12M.12MM.0076MM 829190
PTFE THREAD SEALING TAPE
See technical informationSee documentsReferences
Mecaline:829190
Rubix:208A5209
EAN:3660338048630

Documents
Product details : MECALINE PTFE ROLL 12M.12MM.0076MM 829190
100% PTFE for sealing the threadings; Colour: white; Temperature -200 °C to +240 °C; Standard EN 751-3; Certified according to FDA 21 CFR 177.1550 (Food and Drug Administration).
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 12 m |
| Thickness | 0.076 mm |
Show UNSPSC/ECL@SS
£ 0.45 excl. VAT
/ Each
£ 0.54 incl. VAT
- In stock: Next day delivery
