DESTACO 341-R LATCH CLAMP


Pull Action Latch Clamps for Molding

References
destaco:341-R
rubix:209A8994
DESTACO SLUITSPANNER 341-R
brand logo
Technical specifications

Product details : DESTACO 341-R LATCH CLAMP


Strengths

•Patented Thumb Control Lever provides one-handed operation
Supplied with threaded U-hooks for easy adjustment
Latch plate included
With Toggle lock plus

Technical specifications


Attributes
MaterialSteel
Weight0.65 kg
Model341-R
Length63.5 mm
Force8900 N
Show UNSPSC/ECL@SS
£ 111.26 excl. VAT
/ Each
£ 133.51 incl. VAT
  • Usually arrives within 14 working days