DESTACO 385 PULL ACTION LATCH CLAMPS


Latch Toggle Clamp 385

References
destaco:385
rubix:2585213
DESTACO SLUITSPANNER 385
brand logo
Technical specifications

Product details : DESTACO 385 PULL ACTION LATCH CLAMPS


Threaded U-Bolt permits easy adjustment. Ideal for latching applications on molds, doors, lids, access covers, drums, containers, vessels

Strengths

• Heavy duty
• Low Profile
• Supplied with threaded U-Hook for easy adjustment
• With Toggle Lock Plus
• Patented Thumb Control Lever provides one-handed operation

Technical specifications


Attributes
Materialsteel
Weight1.5 kg
Model385
Length55.6 mm
Force33300 N
Show UNSPSC/ECL@SS
£ 87.33 excl. VAT
/ Each
£ 104.80 incl. VAT
  • Usually arrives within 14 working days