DESTACO 6001-M 6001 STRAIGHT LINE ACTION CLAMP


Push/Pull Toggle Clamp 6001

References
destaco:6001-M
rubix:2585202
Schuifstangspanner 6001-M
brand logo

Product details : DESTACO 6001-M 6001 STRAIGHT LINE ACTION CLAMP


Heavier duty version of model 601 with 50% more holding capacity while keeping the same envelope as the 601. Locks over-center in both extended and retracted position, provided the handle is allowed to fall below the mounting plane.

Strengths

• Base can be side mounted
• 50% more holding capacity than model 601
• Mounting pattern interchangeable with model 601

Technical specifications


Attributes
Weight0.05 kg
Model6001-M
Length16 mm
Force670 N
Show UNSPSC/ECL@SS
£ 26.46 excl. VAT
/ Each
£ 31.75 incl. VAT
  • Usually arrives within 14 working days