References
Festo:NPQM-LH-G38-Q12-P10
Rubix:391A4609
Manufacturer :558836
EAN:4052568055684

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Threading diameter | g 3/8 |
| Type | push-in elbow fitting |
Product details : FESTO 558836 PUSH-IN L-FITTING
Push-in L-fitting NPQM-LH-G38-Q12-P10 558836
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Threading diameter | g 3/8 |
| Type | push-in elbow fitting |
| Exterior tube diameter | 12 mm |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 10.47 excl. VAT
/ Each
£ 12.56 incl. VAT
- Usually arrives within 14 working days