References
IMI Norgren:24A510605
Rubix:134A1045
Manufacturer :24A510605


Technical specifications
| Material | nickel-plated brass (nut and body); o-ring nbr 70; sealing washer pa 66 |
|---|---|
| Type | banjo swivel (assembly with seals) - series 24a51 (push-on) |
| Threading diameter (inch) | m5 '' |
Documents
Product details : NORGREN 24A510605 ELBO BANJO NON REG
Strengths
Ideal for use on vacuum systems
For simple quick connection of pneumatic circuits
Neat, compact design
Precision machined for complete reliability
Corrosion resistant
Unique barb shape ensures good grip on tube even if fitting is tightened by hand
Ideal for use in confined spaces where tight bend radii are required
Tubing nuts included
For simple quick connection of pneumatic circuits
Neat, compact design
Precision machined for complete reliability
Corrosion resistant
Unique barb shape ensures good grip on tube even if fitting is tightened by hand
Ideal for use in confined spaces where tight bend radii are required
Tubing nuts included
Technical specifications
Attributes
| Material | nickel-plated brass (nut and body); o-ring nbr 70; sealing washer pa 66 |
|---|---|
| Type | banjo swivel (assembly with seals) - series 24a51 (push-on) |
| Threading diameter (inch) | m5 '' |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.18 excl. VAT
/ Each
£ 6.22 incl. VAT
- Usually arrives within 14 working days