References
Camozzi:1590 6/4-5/3
Rubix:203A4777

Product details : CAMOZZI PUSH ON BULKHEAD TUBE CONNECTOR 6/4-5/3 1590
50-1590-3129 1590 6/4-5/3
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Exterior tube diameter | 6 mm |
| Pressure | 40 bar |
| Max. temperature | 80 °C |
| Max. service pressure | 40 bar |
| Connection 1 | tubo 6/4 (ø est. 6 mm) |
| Connection 2 | tubo 5/3 (ø est. 5 mm) |
| Connection | 6/4-5/3 + attacco filettato m10x1 |
| Hydraulic Fitting Type | push-in bulkhead union |
Show UNSPSC/ECL@SS
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
- Usually arrives within 14 working days
