Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 9295 MUSHROOM PUSHBUTTON P-30-SW
FESTO 9295 MUSHROOM PUSHBUTTON P-30-SW
Pushbutton P
References
festo:
P-30-SW
rubix:
110A7314
manufacturer :
9295
ean:
4052568020583
Technical specifications
Type
Mushroom pushbutton P-30-SW
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 9295 MUSHROOM PUSHBUTTON P-30-SW
Mushroom pushbutton P-30-SW For basic valves SV, SVS, SVOS. Installation diameter=30,5 mm, Protection class=IP40, Actuating force=14 N, Product weight=28 g, Colour=Black
Technical specifications
Attributes
Logistics dimensions (L x W x H)
73
x
40
x
47
Ā
mm
Logistic Weight
29Ā
g
Type
Mushroom pushbutton P-30-SW
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
22.22
excl. VAT
/
Each
Ā£
26.66
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC VX070-020 BRACKET
FESTO 3546588 SOLENOID COIL
SMC SY5000-GS-1 GASKET & SCREW FOR SY5000 TYPE 20 21 -Q
FESTO 540153 REGULATOR PLATE VABF-S4-2-R1C2-C-10
FESTO 8004916 MANIFOLD RAIL
FESTO 566590 MANIFOLD RAIL VABM-L1-10W-G18-10
FESTO 3599 SOLENOID COIL MSG-24DC
FESTO 540167 REGULATOR PLATE VABF-S4-2-R5C2-C-6
SMC DXT199-21-4 BASE GASKET
SMC VM-01F ACTUATOR FOR VM
FESTO 8049538 COVER CAP VAMC-B10-20-CH2-S
FESTO 3546734 SOLENOID COIL
FESTO 550608 MANIFOLD BLOCK
FESTO 566529 MANIFOLD RAIL
FESTO 8029142 SOLENOID COIL VACN-N-K1-16B-EX4-M